Motion
1215-1052

INSIZE USA
1215-1052

Vernier Caliper - Stainless Steel - Graduation: 0.001", 0.02mm - Range: 0 to 1000mm, 0 to 40"
Mi Item #04658540
MFR #1215-1052
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1215-1052

Vernier Caliper - Stainless Steel - Graduation: 0.001", 0.02mm - Range: 0 to 1000mm, 0 to 40"
Mi Item #04658540
MFR #1215-1052

Mfr description
1215-1052 VERNIER CALIPER JAW LGTH 300MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.001 in, 0.02 mm
  • Inside Jaw Depth
    24 mm
  • Outside Jaw Depth
    300 mm
  • Overall Length
    1216 mm
  • Scale Width
    32 mm

Details

  • Accuracy
    ±0.11 mm
  • Material
    Stainless Steel
  • Measurement Range
    0 to 1000 mm, 0 to 40 in
  • Surface Finish
    Chrome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)