1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INSIZE USA
2826-16
2826-16
MI ITEM #
04658542
MFR #
2826-16
Price
$1,518.19
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Hole, Drill, Bore and Wire Gauges
INSIZE USA 2826-16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INSIZE USA
2826-16
2826-16
MI ITEM #
04658542
MFR #
2826-16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,518.19
/each
Qty
Add to Cart
Specifications
Dimensions
Diameter Range
10 to 16 in
Largest Diameter
16 in
Smallest Diameter
10 in
Details
Gauge Type
Dial Bore Gauge
Material
Ceramic
Overview
Mfr description
2826-16 PRECISION DIAL BORE GAGE 10-16IN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought