Overview
Mfr description
2374-320 PROTRACTOR 0-320
Specifications
- Protractor StyleHalf-Round Head
- Measuring Range320 °
- ReversibleNon-Reversible
- Tool FunctionComplete Tool
- Graduation Resolution2 min
- Accuracy±2 min
- Blade Finish CoatingSatin Chrome
- Head Finish CoatingPlain
- MaterialSteel
- IncludesPlastic Box
- UPC_NO6928640317491
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data