Motion
4745-1200

INSIZE USA
4745-1200

4745-1200
Mi Item #04658574
MFR #4745-1200
Price$189.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4745-1200

4745-1200
Mi Item #04658574
MFR #4745-1200

Mfr description
4745-1200 45 SQUARE DIN875 GRADE 2 200X1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.19/each

Specifications

Dimensions

  • Base Width
    130 mm
  • Blade Length
    200 mm
  • Blade Width
    25 mm

Details

  • 45 Degree Angle
    45°
  • Accuracy
    36 µm, 40 µm
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Square Set
    Non-Square Set
  • UPC_NO
    6928640318115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)