Motion
4100-32

INSIZE USA
4100-32

Gauge Block, Metric, Number of Pieces: 32, Size Range: 1.005 to 50mm, Material: Steel, Grade: 0
MI ITEM #04658588
MFR #4100-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4100-32

Gauge Block, Metric, Number of Pieces: 32, Size Range: 1.005 to 50mm, Material: Steel, Grade: 0
MI ITEM #04658588
MFR #4100-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4100-32 METRIC GAGE BLOCKS ISO3650 GRADE

Specifications

  • Imperial Or Metric
    Metric
  • Number Of Pieces
    32
  • Size Range
    1.005 to 50 mm
  • Material
    Steel
  • Step Size
    0.01 mm, 0.1 mm, 10 mm, 1 mm
  • Grade
    0
  • Includes
    Wooden Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text