Motion
4799-180

INSIZE USA
4799-180

4799-180
MI ITEM #04658591
MFR #4799-180
List Price$85.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4799-180

4799-180
MI ITEM #04658591
MFR #4799-180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.03/each for your price

Overview

Mfr description
4799-180 PROTRACTOR 80X120MM/3.1X4.7IN

Specifications

  • Protractor Style
    Half-Round Head
  • Measuring Range
    180 °
  • Reversible
    Non-Reversible
  • Tool Function
    Complete Tool
  • Graduation Resolution
    1 °
  • Accuracy
    ±0.3 °
  • Blade Length
    4.7 in
  • Blade Finish Coating
    Satin Chrome
  • Head Finish Coating
    Plain
  • Material
    Stainless Steel
  • Includes
    Locking Screw
  • UPC_NO
    6928640317392

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text