Overview
Mfr description
6313-1H2 STANDARD RING 1.2IN DIAMETER
Specifications
- Accessory TypeStandard Ring
- For Use WithDial Bore Gauges, Inside Micrometers, Three Points Inside Micrometers
- Size1.2 in
- IncludesWooden/Aluminum Box
- UPC_NO6928640330407
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data