1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INSIZE USA
6215-60
6215-60
MI ITEM #
04658597
MFR #
6215-60
Price
$147.90
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Digital and Dial Indicators
Indicator Holders
INSIZE USA 6215-60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INSIZE USA
6215-60
6215-60
MI ITEM #
04658597
MFR #
6215-60
Mfr description
6215-60 MAGNETIC STAND FOR UNEVEN SURFAC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$147
.90
/each
Add to Cart
Specifications
Dimensions
Clamping Diameter
3/8 in
Post Diameter
1/2 in
Post Height
6.9 in
Rod Diameter
0.4 in
Rod Length
6.3 in
Details
Arm Style
Post & Rod
Attachment Type
Magnetic
Base Type
Rectangular
Includes Base
Included
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items