Motion
4102-81

INSIZE USA
4102-81

4102-81
MI ITEM #04658600
MFR #4102-81
List Price$2,401.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4102-81

4102-81
MI ITEM #04658600
MFR #4102-81

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,401.28/each for your price

Overview

Mfr description
4102-81 INCH RECTANGULAR GAGE BLOCKS ASM

Specifications

  • Imperial Or Metric
    Imperial
  • Number Of Pieces
    81
  • Size Range
    0.1001 to 4 in
  • Material
    Steel
  • Step Size
    0.0001 in, 0.001 in, 0.05 in, 1 in
  • Includes
    Wooden Box
  • UPC_NO
    6928640329890

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text