Motion
4601-25

INSIZE USA
4601-25

Thickness & Feeler Gauge - Set, 75 mm Blade Length, 0.04 to 1 mm Range, 25 Blades
MI ITEM #04658628
MFR #4601-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4601-25

Thickness & Feeler Gauge - Set, 75 mm Blade Length, 0.04 to 1 mm Range, 25 Blades
MI ITEM #04658628
MFR #4601-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4601-25 METRIC FEELER GAGE LGTH 75MM 25P

Specifications

  • Individual Gauge Or Set
    Set
  • Thickness
    0.04 mm, 0.05 mm, 0.06 mm, 0.07 mm, 0.08 mm, 0.09 mm, 0.15 mm, 0.1 mm, 0.25 mm, 0.2 mm, 0.35 mm, 0.3 mm, 0.45 mm, 0.4 mm, 0.55 mm, 0.5 mm, 0.65 mm, 0.6 mm, 0.75 mm, 0.7 mm, 0.85 mm, 0.8 mm, 0.95 mm, 0.9 mm, 1 mm
  • Number Of Blades
    25
  • Blade Length
    75 mm
  • Imperial Or Metric
    Both
  • Blade Material
    Alloy Steel
  • Measurement Range
    0.04 to 1 mm
  • Blade Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text