Motion
4790-0100

INSIZE USA
4790-0100

4790-0100
Mi Item #04658639
MFR #4790-0100
Price$168.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4790-0100

4790-0100
Mi Item #04658639
MFR #4790-0100

Mfr description
4790-0100 SQUARE BEVELED EDGE DIN875 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.36/each

Specifications

Dimensions

  • Base Width
    70 mm
  • Blade Length
    100 mm
  • Blade Width
    20 mm

Details

  • 45 Degree Angle
    No
  • Accuracy
    2.8 µm, 3 µm
  • Beveled Or Straight Edges
    Beveled Edges
  • Finish Coating
    Chrome
  • Material
    Stainless Steel
  • Square Set
    Non-Square Set
  • Square Style
    Tri-Square
  • UPC_NO
    6928640317590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)