Motion
4180-3000

INSIZE USA
4180-3000

4180-3000
Mi Item #04658673
MFR #4180-3000
Price$7,648.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4180-3000

4180-3000
Mi Item #04658673
MFR #4180-3000

Mfr description
4180-3000 MAGNALIUM STRAIGHT EDGE 3000MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,648.86/each

Specifications

Dimensions

  • Blade Length
    120 in

Details

  • Accuracy
    0.00189 in
  • Beveled Edge
    Non-Beveled Edge
  • Color
    Gray/Green
  • Finish Coating
    Plain
  • Includes Hang Up Hole
    No Hang Up Hole
  • Material
    Magnalium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)