Motion
2277-3
Chrome Square, Combination Square, Blade Length: 4", Finish: Chrome, Graduation Style: English/Metric
MI ITEM #04658683
MFR #2277-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chrome Square, Combination Square, Blade Length: 4", Finish: Chrome, Graduation Style: English/Metric
MI ITEM #04658683
MFR #2277-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2277-3 DOUBLE SQUARE 100MM/4IN GRADUATIO

Specifications

  • Blade Length
    4 in
  • 45 Degree Angle
    No
  • Square Style
    Combination Square
  • Graduation Style
    English/Metric
  • Graduation
    0.5 mm, 1/32 in, 1/64 in, 1 mm
  • Square Set
    Non-Square Set
  • Material
    Chrome
  • Finish Coating
    Chrome
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text