Motion
1205-200T

INSIZE USA
1205-200T

Vernier Caliper - Stainless Steel - Graduation: 0.05mm, 1/128" - Range: 0 to 200mm, 0 to 8"
MI ITEM #04658692
MFR #1205-200T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1205-200T

Vernier Caliper - Stainless Steel - Graduation: 0.05mm, 1/128" - Range: 0 to 200mm, 0 to 8"
MI ITEM #04658692
MFR #1205-200T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1205-200T VERNIER CALIPER W/ THUMB KNOB

Specifications

  • Measurement Range
    0 to 200 mm, 0 to 8 in
  • Graduation
    0.05 mm, 1/128 in
  • Material
    Stainless Steel
  • Surface Finish
    Titanium
  • Includes
    Plastic Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text