Motion
4745-1100

INSIZE USA
4745-1100

Stainless Steel Square, 45°, Blade Length: 100mm, Base Width: 70mm, Finish: Plain, Blade Width: 20mm, Accuracy: 27µm, 30µm
MI ITEM #04658695
MFR #4745-1100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4745-1100

Stainless Steel Square, 45°, Blade Length: 100mm, Base Width: 70mm, Finish: Plain, Blade Width: 20mm, Accuracy: 27µm, 30µm
MI ITEM #04658695
MFR #4745-1100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4745-1100 45 SQUARE DIN875 GRADE 2 100X7

Specifications

  • Blade Length
    100 mm
  • 45 Degree Angle
    45°
  • Blade Width
    20 mm
  • Base Width
    70 mm
  • Accuracy
    27 µm, 30 µm
  • Square Set
    Non-Square Set
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text