Motion
ISU-250C

INSIZE USA
ISU-250C

ISU-250C
MI ITEM #04658702
MFR #ISU-250C
Price$6,889.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
ISU-250C

ISU-250C
MI ITEM #04658702
MFR #ISU-250C

Mfr description
ISU-250C ULTRASONIC THICKNESS GAUGE MEAS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,889.01/each

Specifications

Details

  • Accuracy
    ±(0.04+H/1000) mm @ 10 to 100 mm, ±0.04 mm @ <lt/>10 mm, ±H/333 mm @ 100 mm
  • Dial Or Electronic Gauge
    Electronic
  • Gauge Type
    Ultrasonic Thickness Gauge
  • Handle Or Stand
    No Stand or Handle
  • Maximum Measurement
    16 in, 400 mm
  • Minimum Measurement
    0.03 in, 0.7 mm
  • Resolution Graduation
    0.001 in, 0.01 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)