Motion
3203-3A

INSIZE USA
3203-3A

3203-3A
MI ITEM #04658704
MFR #3203-3A
List Price$134.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3203-3A

3203-3A
MI ITEM #04658704
MFR #3203-3A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$134.27/each for your price

Overview

Mfr description
3203-3A OUTSIDE MICROMETER 2-3IN RES 0.0

Specifications

  • Minimum Measurement
    2 in
  • Maximum Measurement
    3 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Graduation
    0.0001 in
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text