Motion
3292-1
3292-1
MI ITEM #04658706
MFR #3292-1
List Price$301.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3292-1
MI ITEM #04658706
MFR #3292-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$301.11/each for your price

Overview

Mfr description
3292-1 HUB MICROMETER 0-1IN

Specifications

  • Type
    Hub
  • Minimum Measurement
    0 in
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Measuring Face Material
    Carbide
  • Graduation
    0.0001 in
  • Thimble Type
    Ratchet Stop
  • Spindle Type
    Flat
  • Anvil Type
    Flat
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench
  • UPC_NO
    6928640328404

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text