Motion
4790-075

INSIZE USA
4790-075

4790-075
Mi Item #04658719
MFR #4790-075
Price$149.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4790-075

4790-075
Mi Item #04658719
MFR #4790-075

Mfr description
4790-075 SQUARE BEVELED EDGE DIN875 75X5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.42/each

Specifications

Dimensions

  • Base Width
    50 mm
  • Blade Length
    75 mm
  • Blade Width
    15 mm

Details

  • 45 Degree Angle
    No
  • Accuracy
    2.6 µm, 2.8 µm
  • Beveled Or Straight Edges
    Beveled Edges
  • Finish Coating
    Chrome
  • Material
    Stainless Steel
  • Square Set
    Non-Square Set
  • Square Style
    Tri-Square
  • UPC_NO
    6928640317583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)