Specifications
Dimensions
- Resolution0.0005 in, 0.01 mm
Details
- Battery TypeSR44
- Display TypeLCD
- IncludesSpare Battery
- MaterialStainless Steel
- Measurement Range0 to 12 in, 0 to 300 mm
- Metric Imperial ConversionConversion Included
- Thumb RollerIncludes Thumb Roller
Overview
Mfr description
1114-300A ELECTRONIC CALIPER ALLOY CASE