Overview
Mfr description
1117-306 ELECTRONIC CALIPER W/ JAW LGTH
Specifications
- Measurement Range0 to 12 in, 0 to 300 mm
- Resolution0.0005 in, 0.01 mm
- Display TypeLCD
- Metric Imperial ConversionConversion Included
- Accuracy±0.04 mm
- Scale Width17 mm
- Thumb RollerIncludes Thumb Roller
- Battery TypeCR2032
- MaterialStainless Steel
- Overall Length420 mm
- Inside Jaw Depth12 mm
- Outside Jaw Depth60 mm
- IncludesSpare Battery
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data