Motion
3281-25A

INSIZE USA
3281-25A

3281-25A
MI ITEM #04658775
MFR #3281-25A
List Price$392.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3281-25A

3281-25A
MI ITEM #04658775
MFR #3281-25A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$392.87/each for your price

Overview

Mfr description
3281-25A SCREW THRD MICROMETER MEASURING

Specifications

  • Type
    Screw Thread
  • Minimum Measurement
    0 mm
  • Maximum Measurement
    25 mm
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Throat Depth
    26 mm
  • Graduation
    0.01 mm
  • Accuracy
    8 µm
  • Thimble Type
    Ratchet Stop
  • Spindle Type
    Flat
  • Spindle Diameter
    8 mm
  • Head Diameter
    18 mm
  • Minimum Included Angle
    0 °
  • Maximum Included Angle
    60 °
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text