Motion
3282-3
3282-3
MI ITEM #04658776
MFR #3282-3
List Price$428.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3282-3
MI ITEM #04658776
MFR #3282-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$428.45/each for your price

Overview

Mfr description
3282-3 DISK MICROMETER DIA DISK 0.8IN RA

Specifications

  • Type
    Disc
  • Minimum Measurement
    2 in
  • Maximum Measurement
    3 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Graduation
    0.0001 in
  • Thimble Type
    Ratchet Stop
  • Spindle Type
    Flat
  • Spindle Diameter
    8 mm
  • Anvil Type
    Disc
  • Disc Diameter
    0.8 in
  • Head Diameter
    18 mm
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench
  • UPC_NO
    6928640328107

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text