1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INSIZE USA
4124-3
Go & No Go Plug Gauge, Diameter: 3mm, Class: H7, Hardness: HRC 60±2, Includes: Wooden Box
MI ITEM #
04658786
MFR #
4124-3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Pin, Plug and Ring Gauges
INSIZE USA 4124-3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INSIZE USA
4124-3
Go & No Go Plug Gauge, Diameter: 3mm, Class: H7, Hardness: HRC 60±2, Includes: Wooden Box
MI ITEM #
04658786
MFR #
4124-3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
4124-3 PLAIN PLUG GAGE DIN 2245 GRADE H7
Specifications
Type
Plug Gauge
Diameter
3 mm
Go Or No Go
Go & No Go
Class
H7
Hardness
HRC 60±2
Individual Gauge Or Set
Individual Gauge
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data