1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INSIZE USA
7244-150
Outside Caliper, Measurement Range: Maximum of 6", Leg Length: 6", Spring Mechanism: Spring Mechanism Included
MI ITEM #
04658832
MFR #
7244-150
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
INSIZE USA 7244-150
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INSIZE USA
7244-150
Outside Caliper, Measurement Range: Maximum of 6", Leg Length: 6", Spring Mechanism: Spring Mechanism Included
MI ITEM #
04658832
MFR #
7244-150
Mfr description
7244-150 SPRING OUTSIDE CALIPER 150MM/6I
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Leg Length
6 in
Details
Material
Alloy Steel
Maximum Measurement
6 in
Measurement Range
Maximum of 6 in
Spring Mechanism
Spring Mechanism Included
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items