Motion
7244-200

INSIZE USA
7244-200

Outside Caliper, Measurement Range: Maximum of 8", Leg Length: 8", Spring Mechanism: Spring Mechanism Included
MI ITEM #04658833
MFR #7244-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
7244-200

Outside Caliper, Measurement Range: Maximum of 8", Leg Length: 8", Spring Mechanism: Spring Mechanism Included
MI ITEM #04658833
MFR #7244-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7244-200 SPRING OUTSIDE CALIPER 200MM/8I

Specifications

  • Measurement Range
    Maximum of 8 in
  • Leg Length
    8 in
  • Spring Mechanism
    Spring Mechanism Included
  • Material
    Alloy Steel
  • Maximum Measurement
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought