Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
7247-400

Divider Caliper, Maximum Measurement: 16", Leg Length: 16", Spring Mechanism: None, Material: Alloy Steel
MI ITEM #04658836
MFR #7247-400

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7247-400 DIVIDER W/ SETTING ARC 400MM/16

Specifications

  • Maximum Measurement
    16 in
  • Leg Length
    16 in
  • Spring Mechanism
    None
  • Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought