Motion
1117-802

INSIZE USA
1117-802

Digital Caliper, Scale Width: 31mm, Range: 0 to 32", 0 to 800mm, Accuracy: ±0.07mm, Battery: CR2032
MI ITEM #04658856
MFR #1117-802
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1117-802

Digital Caliper, Scale Width: 31mm, Range: 0 to 32", 0 to 800mm, Accuracy: ±0.07mm, Battery: CR2032
MI ITEM #04658856
MFR #1117-802

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1117-802 ELECTRONIC CALIPER W/ JAW LGTH

Specifications

  • Measurement Range
    0 to 32 in, 0 to 800 mm
  • Resolution
    0.0005 in, 0.01 mm
  • Display Type
    LCD
  • Metric Imperial Conversion
    Conversion Included
  • Accuracy
    ±0.07 mm
  • Scale Width
    31 mm
  • Thumb Roller
    Includes Thumb Roller
  • Battery Type
    CR2032
  • Material
    Stainless Steel
  • Overall Length
    1025 mm
  • Inside Jaw Depth
    24 mm
  • Outside Jaw Depth
    150 mm
  • Includes
    Wooden Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought