Motion
3238-25

INSIZE USA
3238-25

3238-25
MI ITEM #04658872
MFR #3238-25
Price$631.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3238-25

3238-25
MI ITEM #04658872
MFR #3238-25

Mfr description
3238-25 CALIPER TYPE MICROMETER 0-25MM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$631.19/each

Specifications

Dimensions

  • Graduation
    0.01 mm
  • Head Diameter
    18 mm
  • Spindle Diameter
    8 mm
  • Throat Depth
    12.5 mm

Details

  • Accuracy
    5 µm
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    25 mm
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 mm
  • Spindle Type
    Flat
  • Thimble Type
    Ratchet Stop
  • Type
    Caliper Type

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)