Motion
4700-50

INSIZE USA
4700-50

4700-50
Mi Item #04658888
MFR #4700-50
Price$79.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4700-50

4700-50
Mi Item #04658888
MFR #4700-50

Mfr description
4700-50 STRAIGHT EDGE CHROME PLATED 50MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.35/each

Specifications

Dimensions

  • Blade Length
    50 mm
  • Blade Width
    5 mm

Details

  • Accuracy
    2.2 µm
  • Beveled Edge
    Beveled Edge
  • Color
    Black/Gray
  • Finish Coating
    Chrome
  • Includes Hang Up Hole
    No Hang Up Hole
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)