Motion
6312-40

INSIZE USA
6312-40

Standard Ring for Micrometer, Size: 40mm, Includes: Carton, Wooden/Aluminum Box
MI ITEM #04658900
MFR #6312-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
6312-40

Standard Ring for Micrometer, Size: 40mm, Includes: Carton, Wooden/Aluminum Box
MI ITEM #04658900
MFR #6312-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6312-40 STANDARD RING 40MM

Specifications

  • Accessory Type
    Standard Ring
  • For Use With
    Dial Bore Gauges, Inside Micrometers, Three Points Inside Micrometers
  • Size
    40 mm
  • Includes
    Wooden/Aluminum Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text