Overview
Mfr description
6530-4 POSITIONING BLOCKS 1X2X3IN
Specifications
- Overall Length3 in
- Overall Height1 in
- Overall Width2 in
- Squareness Per Inch0.0001 in
- Setup Block Style1-2-3 Block
- Number Of Pieces2
- Serial NumberSerial Number Not Included
- IncludesPlastic Box
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data