Motion
7261-300

INSIZE USA
7261-300

7261-300
MI ITEM #04658909
MFR #7261-300
Your Price$48.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
7261-300

7261-300
MI ITEM #04658909
MFR #7261-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.58/each(List $67.04)

Overview

Mfr description
7261-300 SPRING INSIDE CALIPER 300MM/12I

Specifications

  • Measurement Range
    Maximum of 12 in
  • Leg Length
    12 in
  • Spring Mechanism
    Spring Mechanism Included
  • Material
    Alloy Steel
  • Maximum Measurement
    12 in
  • UPC_NO
    6928640319655

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text