Motion
4180-1500

INSIZE USA
4180-1500

4180-1500
MI ITEM #04658948
MFR #4180-1500
Price$2,276.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4180-1500

4180-1500
MI ITEM #04658948
MFR #4180-1500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,276.62/each

Specifications

Dimensions

  • Blade Length
    60 in
  • Blade Thickness
    5 mm
  • Blade Width
    30 mm

Details

  • Accuracy
    0.00059 in
  • Beveled Edge
    Non-Beveled Edge
  • Color
    Gray/Green
  • Finish Coating
    Plain
  • Includes Hang Up Hole
    No Hang Up Hole
  • Material
    Magnalium

Overview

Mfr description
4180-1500 MAGNALIUM STRAIGHT EDGE 1500MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought