Motion
2307-1
2307-1
Mi Item #04658979
MFR #2307-1
Price$66.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2307-1
Mi Item #04658979
MFR #2307-1

Mfr description
2307-1 DIAL INDICATOR W/LUG BACK 0-1IN R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.29/each

Specifications

Dimensions

  • Contact Point Length
    35 mm
  • Dial Diameter
    2.3 in
  • Dial Reading
    0 to 100

Details

  • Accuracy
    0.004 in
  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Includes
    Plastic Box/Wood Box
  • Interchangeable Points
    Interchangeable Points Not Included
  • Maximum Measurement
    1 in
  • Minimum Measurement
    0 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)