Motion
2318-30

INSIZE USA
2318-30

60mm Metric Dial Indicator, White, Accuracy: 60µm, Graduation: 0.1mm, Reading: 0 to 10, 40mm Contact Point, Measurement Range: 0mm to 30mm
MI ITEM #04658987
MFR #2318-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
2318-30

60mm Metric Dial Indicator, White, Accuracy: 60µm, Graduation: 0.1mm, Reading: 0 to 10, 40mm Contact Point, Measurement Range: 0mm to 30mm
MI ITEM #04658987
MFR #2318-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2318-30 DIAL INDICATOR BEZEL DIAMETER 60

Specifications

  • Maximum Measurement
    30 mm
  • Minimum Measurement
    0 mm
  • Dial Graduation
    0.1 mm
  • Imperial Or Metric
    Metric
  • Dial Reading
    0 to 10
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Accuracy
    60 µm
  • Dial Color
    White
  • Dial Diameter
    60 mm
  • Contact Point Length
    40 mm
  • Calibrated
    Not Calibrated
  • Includes
    Limit Hands

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text