Motion
6207-80A

INSIZE USA
6207-80A

6207-80A
MI ITEM #04658997
MFR #6207-80A
Your Price$94.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
6207-80A

6207-80A
MI ITEM #04658997
MFR #6207-80A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$94.69/each(List $159.08)

Overview

Mfr description
6207-80A FLEX ARM MAGNETIC STAND MAGNETI

Specifications

  • Includes Base
    Included
  • Base Type
    Rectangular
  • Base Length
    60 mm
  • Base Width
    50 mm
  • Base Height
    55 mm
  • Post Height
    330 mm
  • Attachment Type
    Magnetic
  • Magnetic Pull
    80 kg
  • Post Diameter
    16 mm
  • Clamping Diameter
    3/8 in
  • Arm Style
    Flexible

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text