Motion
6202-80

INSIZE USA
6202-80

6202-80
Mi Item #04659011
MFR #6202-80
Price$145.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
6202-80

6202-80
Mi Item #04659011
MFR #6202-80

Mfr description
6202-80 HEAVY DUTY MAGNETIC STAND MAGNET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.63/each

Specifications

Dimensions

  • Base Height
    2.2 in
  • Base Length
    2.4 in
  • Base Width
    2 in
  • Clamping Diameter
    3/8 in
  • Magnetic Pull
    176 lb
  • Post Diameter
    0.6 in
  • Post Height
    8.9 in
  • Rod Diameter
    1/2 in
  • Rod Length
    7.5 in

Details

  • Arm Style
    Post & Rod
  • Attachment Type
    Magnetic
  • Base Type
    Rectangular
  • Includes Base
    Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)