1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Pin, Plug and Ring Gauges
INSIZE USA 4120-1N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INSIZE USA
4120-1N
No Go Thread Ring Gauge, Diameter: 1mm, Class: 6G, Includes: Wooden Box
MI ITEM #
04659075
MFR #
4120-1N
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
4120-1N METRIC THRD RING GAGE GRADE 6G D
Specifications
Type
Thread Ring Gauge
Diameter
1 mm
Go Or No Go
No Go
Class
6G
Individual Gauge Or Set
Individual Gauge
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought