Motion
1118-300B

INSIZE USA
1118-300B

1118-300B
MI ITEM #04659087
MFR #1118-300B
List Price$914.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1118-300B

1118-300B
MI ITEM #04659087
MFR #1118-300B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$914.68/each for your price

Overview

Mfr description
1118-300B ELECTRONIC CALIPER COOLANT

Specifications

  • Measurement Range
    0 to 12 in, 0 to 300 mm
  • Resolution
    0.0005 in, 0.01 mm
  • Display Type
    LCD
  • Metric Imperial Conversion
    Conversion Included
  • Accuracy
    ±0.03 mm
  • Data Output
    None
  • Scale Width
    17 mm
  • Thumb Roller
    Includes Thumb Roller
  • Battery Type
    CR2032
  • Material
    Stainless Steel
  • Overall Length
    400 mm
  • Inside Jaw Depth
    25 mm
  • Outside Jaw Depth
    60 mm
  • Includes
    Spare Battery

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought