Motion
1247-200

INSIZE USA
1247-200

Mechanical Depth Micrometer/Gauge, Range: 0mm to 200mm, Accuracy: ±0.05mm, Graduation: 0.05mm, 100mm Base
MI ITEM #04659110
MFR #1247-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1247-200

Mechanical Depth Micrometer/Gauge, Range: 0mm to 200mm, Accuracy: ±0.05mm, Graduation: 0.05mm, 100mm Base
MI ITEM #04659110
MFR #1247-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1247-200 DEPTH CALIPER BASE LGTH 100MM

Specifications

  • Minimum Measurement
    0 mm
  • Maximum Measurement
    200 mm
  • Measurement Type
    Mechanical
  • Base Length
    100 mm
  • Digital Counter
    None
  • Rod Type
    Non-Rotating
  • Measuring Face Material
    Stainless Steel
  • Accuracy
    ±0.05 mm
  • Graduation
    0.05 mm
  • Data Output
    None
  • Water Resistance Rating
    None
  • Finish Coating
    Chrome
  • Includes
    Plastic Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text