Motion
4801-17

INSIZE USA
4801-17

Radius Gauge, Metric, 34 Blades
Mi Item #04659120
MFR #4801-17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4801-17

Radius Gauge, Metric, 34 Blades
Mi Item #04659120
MFR #4801-17

Mfr description
4801-17 RADIUS GAGE CONCAVE BLADE 17PCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Metric Measurement Range
    1 to 7 mm

Details

  • Gauge Type
    Radius Gauge
  • Imperial Or Metric
    Metric
  • Number Of Blades
    34
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)