Specifications
Dimensions
- Overall Length128 mm
- Overall Width36 mm
Details
- Eyepiece TypeMonocular
- Magnifier TypeDigital
- Overall Magnification10 to 200 x
- UPC_NO6928640322969
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)