Motion
4707-150

INSIZE USA
4707-150

4707-150
Mi Item #04659205
MFR #4707-150
Price$59.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4707-150

4707-150
Mi Item #04659205
MFR #4707-150

Mfr description
4707-150 MACHINIST SQUARE W/ WIDE BASE 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.97/each

Specifications

Dimensions

  • Base Width
    100 mm
  • Blade Length
    150 mm
  • Blade Width
    25 mm

Details

  • 45 Degree Angle
    No
  • Accuracy
    33 µm, 35 µm
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Plain
  • Material
    Alloy Steel
  • Square Set
    Non-Square Set
  • Square Style
    Machinist Square
  • UPC_NO
    6928640317989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)