Motion
6353-25

INSIZE USA
6353-25

6353-25
MI ITEM #04659206
MFR #6353-25
List Price$784.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
6353-25

6353-25
MI ITEM #04659206
MFR #6353-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$784.01/each for your price

Overview

Mfr description
6353-25 ELECTRONIC MICROMETER HEAD 0-25M

Specifications

  • Minimum Measurement
    0 in, 0 mm
  • Maximum Measurement
    1 in, 25 mm
  • Digital Counter
    None
  • Spindle Diameter
    6.5 mm
  • Measuring Face Material
    Carbide
  • Thimble Diameter
    18 mm
  • Spindle Length
    28.5 mm
  • Overall Length
    186 mm
  • Accuracy
    ±2 µm
  • Spindle Type
    Flat
  • Thimble Type
    Ratchet Stop
  • Clamp Nut Supplied
    None
  • Number Of Extension Rods
    0
  • UPC_NO
    6928640307737

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text