Specifications
Dimensions
- Resolution0.0005 in, 0.01 mm
Details
- Battery TypeSR44
- Display TypeLCD
- IncludesSpare Battery
- MaterialStainless Steel
- Measurement Range0 to 200 mm, 0 to 8 in
- Metric Imperial ConversionConversion Included
- Thumb RollerIncludes Thumb Roller
Overview
Mfr description
1112-200R ELECTRONIC CALIPER W/ ROUND