Motion
1141-200A

INSIZE USA
1141-200A

1141-200A
MI ITEM #04659212
MFR #1141-200A
Your Price$220.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1141-200A

1141-200A
MI ITEM #04659212
MFR #1141-200A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$220.94/each(List $304.89)

Overview

Mfr description
1141-200A DEPTH CALIPER ELECTRONIC

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    8 in
  • Measurement Type
    Electronic
  • Base Length
    3.9 in
  • Digital Counter
    None
  • Measuring Face Material
    Stainless Steel
  • Accuracy
    ±0.03 mm
  • Resolution
    0.0005 in
  • Data Output
    USB
  • Battery Type
    SR44
  • Water Resistance Rating
    None
  • Includes
    Plastic Box/Wooden Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text