Motion
1208-2024

INSIZE USA
1208-2024

Vernier Caliper - Stainless Steel - Graduation: 0.05mm, 1/128" - Range: 0 to 2000mm, 0 to 80"
MI ITEM #04659214
MFR #1208-2024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1208-2024

Vernier Caliper - Stainless Steel - Graduation: 0.05mm, 1/128" - Range: 0 to 2000mm, 0 to 80"
MI ITEM #04659214
MFR #1208-2024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1208-2024 VERNIER CALIPER JAW LGTH 150MM

Specifications

  • Measurement Range
    0 to 2000 mm, 0 to 80 in
  • Graduation
    0.05 mm, 1/128 in
  • Material
    Stainless Steel
  • Surface Finish
    Chrome
  • Outside Jaw Depth
    5.9 in
  • Includes
    Wooden Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text