Overview
Mfr description
1351-24 HEIGHT GAGE 2-BEAM DIAL 0-24IN
Specifications
- Maximum Measurement24 in
- Imperial Or MetricImperial
- Metric Imperial ConversionMetric-Imperial Conversion Not Included
- MaterialCarbide, Stainless Steel
- UPC_NO6928640326639
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data