1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Clamping, Workholding and Positioning
Presses and Vises
Bench Vises
INSIZE USA 4154-85
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INSIZE USA
4154-85
Bench Vise - 2-1/2 in Jaw Width, 3.4 in Jaw Opening Capacity
MI ITEM #
04659247
MFR #
4154-85
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
4154-85 PRECISION VISE JAW WIDTH 63MM/2.
Specifications
Jaw Width
2-1/2 in
Jaw Opening Capacity
3.4 in
Body Material
Steel
Overall Length
6.8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought